Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Payton 4 Light Flush Mount With Chrome Finish

  • Mfr # 8418C14C-4(Clear)

  • Zoro # G312668865


product price: $68.99
/ea

Key Features

Housing Finish
Chrome
Length
14 in
Width
14 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8418C14C-4(Clear)
Zoro #
G312668865
UPC #
695320024906
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
18 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Give a small space just the right amount of light and sparkle with the Payton 4 Light Flush Mount. Designed with faceted clear crystal embellishment, this traditional candelabra-style light source will infuse classic elegance to wherever it is placed. Perfect for low-ceiling rooms or narrow areas, this flush-mounted fixture can instantly glam up a bedroom, seating area, hallway, or a small foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.