Zoro Homepage

Perrier 1 Light Down Mini Pendant With Chrome Finish

  • Mfr # 5444P5C-R

  • Zoro # G512667996


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
5 in
Housing Finish
Chrome
Lamp Type
LED
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5444P5C-R
Zoro #
G512667996
UPC #
695320016819
Country of Origin
China

Dimensions

Height
8 in
Length
5 in
Width
5 in

Details

Color
Chrome
Housing Finish
Chrome
Lamp Type
LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Perrier
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Chrome

Description

Give your home office, reading nook, kitchen, living room, or dining area a subtle boost of style and luxury through the Perrier 1 Light Single Globe Pendant. This down mini pendant features a 5 inch light-emitting globe with a metallic chrome accent. Suspend it alone to add a hint of glam to corners and nooks. Suspend it in multiples to create visual interest in large open spaces. Whichever way you hang it, expect it to drop a touch of elegance to wherever it is placed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.