
Petia 4 Light Drum Shade Chandelier With Chrome Finish
Mfr # 9975P15-4-601
Zoro # G812669294
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9975P15-4-601
Zoro #
G812669294
UPC #
695320042870
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Description
The Petia 4 Light Chandelier is ready to make a fantastic impact to wherever it is placed. This lighting option features a prominent circular drum shade with mirror bars. Measuring 15 inches in diameter, this drum shade chandelier shines warm, welcoming light thanks to its candelabra bulbs. This fixture would make a great focal piece in a contemporary kitchen or dining room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.