
Petia 6 Light Drum Shade Chandelier With Chrome Finish
Mfr # 9975P20-6-601
Zoro # G312669664
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9975P20-6-601
Zoro #
G312669664
UPC #
695320042887
Country of Origin
China
Dimensions
Diameter
20 in
Length
14 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Give your urban inchdustrial interiors a stylish update by adding the Petia 6 Light Chandelier. Great as dining room lighting or kitchen island lighting, this drum shade chandelier will look perfect when hung singly or in pairs. The 20 inch drum shade has a chrome-finished metal frame with mirror-like accents. A chandelier with candelabra bulbs, this fixture will look right at home in a space with both traditional and modern elements.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.