Shop CWI LIGHTING
See all product information
Create Account
Petra Integrated LED 22in Brass Wall Light with Handcrafted Glass
- Mfr # 1723W22-1-624
- Zoro # G623313911
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Width
4.7 in
Fixture Voltage
120V
Finish
Brass
Body Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1723W22-1-624
- Zoro #
- G623313911
- UPC #
- 695320108392
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Brass
- Item
- Wall Light
- Body Material
- Aluminium
- Collection
- Petra
- Glass Type
- Artisanal Glass
- Standards
- BACL
- Application
- Indoor
- Lumens
- 416 lm
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Type
- Wall Lights
- Watts
- 8 W
Dimensions
- Height
- 22 in
- Width
- 4.7 in
- Depth
- 5 in
Description
Refine your interior aesthetic with the Petra Integrated LED 22in Wall Light, a luxurious fusion of warm metallic tones and organic, artisanal textures. Standing at a graceful 22 inches, this indoor-only fixture serves as a sophisticated sculptural element for high-end residential interiors. The fixture is defined by its radiant Brass finish, providing a lustrous, gold-toned anchor for the true centerpiece: the handcrafted glass. This thick, bespoke glass features a unique texture infused with delicate seed details, ensuring that no two pieces are identical. When lit, the integrated LED source brings the glass to life, creating a shimmering, multi-dimensional glow that enhances the architectural depth of any room. Designed for ultimate versatility, the Petra features 5 CCT selectable technology. This allows you to tailor the atmosphere of your space by choosing from five distinct color temperatures (2700K, 3000K, 3500K, 4000K, 5000K), ensuring the illumination perfectly complements your interior finishes and decor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.