Petra Integrated LED 44in Sand Black Outdoor Wall Light with Handcrafted Glass
- Mfr # 1723W44-2-101-B
- Zoro # G123313923
product price:
$
1,697.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6 in
Height
44 in
Watts
16 W
Lumens
832 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1723W44-2-101-B
- Zoro #
- G123313923
- UPC #
- 695320108439
- Country of Origin
- China
- Item
- Outdoor Wall Light
- Voltage
- 120V
- Watts
- 16 W
- Lumens
- 832 lm
- Finish
- Sand Black
- Glass Type
- Artisanal Glass
- Application
- Outdoor
- Standards
- BACL
- Collection
- Petra
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Type
- Outdoor Wall Lights
- Housing Material
- Aluminium & Stainless Steel
Dimensions
- Width
- 6 in
- Height
- 44 in
- Depth
- 4.5 in
Description
Elevate your home’s exterior with the Petra Integrated LED Outdoor Wall Light, a masterclass in modern architectural lighting. Standing at a commanding 44 inches, this luxury fixture blends strength with artisanal refinement, creating a sophisticated focal point for contemporary entryways, patios, or facades. Finished in a premium Sand Black, the sleek, geometric frame provides a bold, recessed stage for the true centerpiece: handcrafted glass. Each piece of glass is uniquely textured, capturing and diffusing light to create a shimmering, organic glow.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.