
Phraya 21 Light Up Chandelier With Light Brown Finish
Mfr # 9910P49-21-199
Zoro # G612669067
product price: $346.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
21
Housing Finish
Light Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9910P49-21-199
Zoro #
G612669067
UPC #
695320037470
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
21
Housing Finish
Light Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Light Brown
Description
With beauty akin to a glowing goddess, the oversized Phraya 21 Light Up Chandelier shines majestically. One can't help but notice its crystal teardrops cascading from a metal frame in a light brown finish. Twenty-one candelabra bulbs add a layer of elegance to this crystal powerhouse.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.