
Phraya 24 Light Up Chandelier With Dark Brown Finish
Mfr # 9910P58-24-200
Zoro # G412668949
product price: $649.99
/eaKey Features
Fixture Type
Up Chandelier
Lamp Quantity
24
Housing Finish
Dark Brown
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9910P58-24-200
Zoro #
G412668949
UPC #
695320038972
Country of Origin
China
Dimensions
Length
32 in
Width
58 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
24
Housing Finish
Dark Brown
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Dark Brown
Color
Dark Brown
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
The fluid arrangement of graceful crystal chains in this 24-candelabra up chandelier won't go unnoticed. The Phraya Dark Brown 24 Light Chandelier will provide your home with prismatic light effects and chic elegance that will surely fascinate your guests.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful dark brown finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.