Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Princess 3 Light Flush Mount With Chrome Finish

  • Mfr # 8012C12C

  • Zoro # G012669346


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
13 in
Lamp Type
E12
Voltage
120V
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012C12C
Zoro #
G012669346
UPC #
695320009927
Country of Origin
China

Dimensions

Length
13 in
Width
12 in
Height
13 in
Diameter
12 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

The Princess 3 Light Flush Mount is a 12 inch crystal luminaire mounted close to the ceiling. This lighting option will work best in low-ceiling or compact spaces. Add this in the bedroom and have something functional and decorative to spruce up the style of your personal space. Install it in your small entryway or mudroom and give it a good amount of ambient light plus style without sacrificing too much space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.