Zoro Homepage

Princess 3 Light Mini Chandelier With Chrome Finish

  • Mfr # 8012P12C

  • Zoro # G912669408


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Mini Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012P12C
Zoro #
G912669408
UPC #
695320016932
Country of Origin
China

Details

Fixture Type
Mini Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome

Description

Think that your space isn't working for you? Check the lighting. You might have to replace the old one with a sparkling new one. The Princess 3 Light Pendant is a mini chandelier that will suit a wide range of spaces. Suspend one to make a small seating area or corner look bright and welcoming. Hang a pair over a large dining table to create an intimate yet luxurious atmosphere. This crystal-adorned light source might just be all you need to create a pleasing environment where you can relax, entertain, and indulge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.