Pulley 10 in LED Satin Gold Mini Pendant

  • Mfr # 1297P10-1-602

  • Zoro # G412668970


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Gold
Height
13.5 in
Length
13.5 in
Lamp Type
Integrated LED
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297P10-1-602
Zoro #
G412668970
UPC #
695320043174
Country of Origin
China

Dimensions

Height
13.5 in
Length
13.5 in
Width
10 in
Diameter
10 in

Details

Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Pulley
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Satin Gold
Glass Color
Clear
Material
Metal
Lumens
364
Installation Location
Indoor

Description

Is there a room in your home that could use a boost of style? Replace the current light fixture with this modern and innovative Pulley 10 inch Satin Gold LED Mini Pendant. This lighting option will not just provide your space with illumination. It can serve as an eye-catching decor, an artful piece of Bauhaus simplicity. For that extra impact, consider installing this in an unexpected location like the laundry room, children's room, or study.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.