Zoro Homepage

Pulley 12 in LED Black Mini Pendant

  • Mfr # 1297P12-1-101

  • Zoro # G012668981


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16 in
Length
16 in
Lamp Type
Integrated LED
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297P12-1-101
Zoro #
G012668981
UPC #
695320043242
Country of Origin
China

Dimensions

Height
16 in
Length
16 in
Width
12 in
Diameter
12 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Pulley
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Black
Material
Metal
Lumens
468
Installation Location
Indoor

Description

Fancy minimalist art? Then the Pulley 12 inch Black LED Mini Pendant is for you. This creatively-designed light source looks effortlessly charming with its functional and sculptural design. It's the perfect choice for boosting your lighting power while maintaining the space's simplicity. Fitted with energy-efficient LED bulbs, this down mini pendant light will give provide you with style, sophistication, and money and energy savings.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.