
Pulley 12 in LED Satin Gold Mini Pendant
Mfr # 1297P12-1-602
Zoro # G412669335
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold
Height
16 in
Length
16 in
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1297P12-1-602
Zoro #
G412669335
UPC #
695320043181
Country of Origin
China
Dimensions
Height
16 in
Length
16 in
Width
12 in
Diameter
12 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Pulley
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Satin Gold
Glass Color
Clear
Material
Metal
Lumens
468
Installation Location
Indoor
Description
Fancy minimalist art? Then the Pulley 12 inch Satin Gold LED Mini Pendant is for you. This creatively-designed light source looks effortlessly charming with its functional and sculptural design. It's the perfect choice for boosting your lighting power while maintaining the space's simplicity. Fitted with energy-efficient LED bulbs, this down mini pendant light will give provide you with style, sophistication, and money and energy savings.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.