
Pulley 4 in LED Satin Gold Mini Pendant
Mfr # 1297P4-1-602
Zoro # G712669448
product price: $144.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold
Height
17 in
Length
17 in
Width
4 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1297P4-1-602
Zoro #
G712669448
UPC #
695320043198
Country of Origin
China
Dimensions
Height
17 in
Length
17 in
Width
4 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Pulley
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Satin Gold
Glass Color
Clear
Material
Metal
Lumens
312
Installation Location
Indoor
Description
The uncluttered look of the Pulley Satin Gold Oval LED Mini Pendant will bring refinement to your space. Its restrained sensibility is exhibited by its monochromatic palette, clean lines, and streamlined and spare silhouette. To eliminate the stark and cold quality of its modern design, you have the curved and graceful lines of the hanging oval and circle metal structures. You won't have a problem about this fixture complementing your existing modern design scheme.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.