
Pulley 8 in LED Satin Gold Mini Pendant
Mfr # 1297P8-1-602
Zoro # G212669467
product price: $136.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold
Height
5 in
Length
5 in
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1297P8-1-602
Zoro #
G212669467
UPC #
695320043167
Country of Origin
China
Dimensions
Height
5 in
Length
5 in
Width
8 in
Diameter
8 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Pulley
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Satin Gold
Glass Color
Clear
Material
Metal
Lumens
312
Installation Location
Indoor
Description
The Pulley Satin Gold 8 inch Round LED Mini Pendant is a versatile light fixture. Hang one over a chair in the corner to create a reading area. Install a cluster at varying heights to make a cozier entertainment area. Or use a trio to illuminate a working surface like the bar counter, breakfast table, or kitchen island. With a beautiful satin gold finish, this light fixture will easily complement the sophistication of your existing modern space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.