Zoro Homepage

Queen 4 Light Flush Mount With Chrome Finish

  • Mfr # 8038C10C-S

  • Zoro # G412668017


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
8 in
Lamp Type
E12
Voltage
120V
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8038C10C-S
Zoro #
G412668017
UPC #
695320011029
Country of Origin
China

Dimensions

Length
8 in
Width
10 in
Height
8 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

The Queen 4 Light Flush Mount has a distinct style that will bring a unique glow to your dining space. Mounted close to the ceiling, this chrome-finished light source with dangling balls of faceted crystals will deliver a luxurious light perfect for creating an upscale ambiance in your dining room. Get this if you are looking for a light source with an undeniable regal appeal.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.