
Radiant 1 Light Drum Shade Mini Pendant With Chrome Finish
Mfr # 5062P6C-1 (Clear + B)
Zoro # G712668915
product price: $33.95
/eaKey Features
Color
Chrome
Length
6 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5062P6C-1 (Clear + B)
Zoro #
G712668915
UPC #
695320018134
Country of Origin
China
Dimensions
Height
10 in
Length
6 in
Width
6 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Halogen
Style
Contemporary
Collection Name
Radiant
Shade Material
Plastic
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
1
Finish
Chrome
Description
Trying to light up a small room? Do it in style and within budget with the 6 Radiant 1 Light Pendant. This contemporary light source features strands of crystal beads inside a transparent drum shade. The hardware is in chrome finish. The clear crystal beads with transparent black shade is particularly suitable for filling a neutral space with depth and drama.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.