Radiant 12 Light Drum Shade Chandelier With Chrome Finish

  • Mfr # 5062P24C (Clear + W)

  • Zoro # G412668772


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Drum Shade Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5062P24C (Clear + W)
Zoro #
G412668772
UPC #
695320003543
Country of Origin
China

Dimensions

Length
15 in
Diameter
24 in

Details

Fixture Type
Drum Shade Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor

Description

A chic crystal chandelier choice for a modern or contemporary space. Besides adding panache, the 24 Radiant 12 Light Chandelier can make a room feel more bright yet intimate. The strands of clear crystals encased inside a transparent white shade provide diffused glittering light that will bring a graceful glow to a space. This light source is a fabulous fixture that will look perfect in the dining room or kitchen.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.