Zoro Homepage

Radiant 12 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5062C24C (Clear + W)

  • Zoro # G412667676


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
16 in
Width
24 in
Lamp Type
G9
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5062C24C (Clear + W)
Zoro #
G412667676
UPC #
695320003482
Country of Origin
China

Dimensions

Length
16 in
Width
24 in
Height
16 in
Diameter
24 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Mounted close to the ceiling, the Radiant 12 Light Flush Mount Crystal Chandelier promises you of evenly distributed light and a visual interest that will enhance the look of a low-ceiling room. This light source will look great in living rooms, bedrooms, dining areas, or entryways in modern or contemporary homes. Expect the inviting look of the clear crystals and transparent white shade to open up a small room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.