Zoro Homepage

Radiant 3 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5062C12C (Smoke + B)

  • Zoro # G112667587


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
13 in
Width
12 in
Lamp Type
G9
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5062C12C (Smoke + B)
Zoro #
G112667587
UPC #
695320016697
Country of Origin
China

Dimensions

Length
13 in
Width
12 in
Height
13 in
Diameter
12 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

A small space dweller's choice. This 12 Radiant 3 Light Flush Mount Crystal Chandelier can light up a room with illuminating glow and beauty without taking up valuable air space. Mounted close to the ceiling, this small-scale light source shine as bright as its full-sized counterpart. The compact diameter, however, makes it suitable for tight spaces in need of a big dose of glitz and glam. This light source is available in three crystal-shade combinations.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.