Radiant 6 Light Drum Shade Chandelier With Chrome Finish

  • Mfr # 5063P26C (Clear + W)

  • Zoro # G612668817


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5063P26C (Clear + W)
Zoro #
G612668817
UPC #
695320003574
Country of Origin
China

Dimensions

Length
16 in
Width
26 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

Bring a new sense of intimacy to your dining area with the 26 Radiant 6 Light Chandelier in Clear Crystal and Transparent White Shade. This light source has an oval-shaped drum shade with strings of crystal beads underneath. A shimmering light fixture such as this can punch up the inviting appeal of your dining room. This chrome-finished chandelier will fit modern and contemporary interiors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.