
Radiant 6 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5063P26C (Smoke+ B)
Zoro # G712668748
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5063P26C (Smoke+ B)
Zoro #
G712668748
UPC #
695320003598
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Description
Bring a new sense of intimacy to your dining area with the 26 Radiant 6 Light Chandelier in Smoke Crystal and Transparent Black Shade. This light source has an oval-shaped drum shade with strings of crystal beads underneath. A shimmering light fixture such as this can punch up the inviting appeal of your dining room. This chrome-finished chandelier will fit modern and contemporary interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.