
Radiant 9 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5062P20C (Clear + W)
Zoro # G612667551
product price: $454.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5062P20C (Clear + W)
Zoro #
G612667551
UPC #
695320003512
Country of Origin
China
Dimensions
Diameter
20 in
Length
15 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
Consider this your home's beautiful piece of jewelry. The 20 inch Radiant 9 Light Chandelier makes for a brilliant update in your dining room or kitchen. This piece with clear crystal beads and a transparent white shade, in particular, is perfect for giving a compact space that expansive and welcoming look. Make a small area look more inviting with the heavenly beauty of this crystal sparkler.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.