Zoro Homepage

Rain Drop 12 Light Flush Mount With Chrome Finish

  • Mfr # 6601C32C-12

  • Zoro # G312668780


product price: $838.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
32 in
Width
32 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601C32C-12
Zoro #
G312668780
UPC #
695320002652
Country of Origin
China

Dimensions

Length
32 in
Width
32 in
Height
106 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

The Rain Drop 12 Light Flush Mount Chandelier is ready to deliver a big dose of glam to your space. Designed with a 32 inch round canopy in chrome holding strands of crystals measuring 106 inches long, this breathtaking light source won't disappoint in terms of glitter. Don't worry, it's brilliance won't overwhelm. The delicate silhouette softens the shimmer and perfects the elegant glow of this piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.