Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Drop 16 Light Flush Mount With Chrome Finish

  • Mfr # 6601C32C-16

  • Zoro # G112668744


product price: $1,362.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
32 in
Width
32 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601C32C-16
Zoro #
G112668744
UPC #
695320007916
Country of Origin
China

Dimensions

Length
32 in
Width
32 in
Height
106 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Brimming with glamour, this Rain Drop 16 Light Flush Mount Chandelier makes it easier for you to elevate the luxury vibe in your home. Just replace your outdated foyer or living room light source with this piece and instantly bring sparkling reflections of light to your space. This close-to-ceiling light fixture has a glitzy drop of round crystal beads looking like raindrops. The 104 inch drop is guaranteed to shower your home with enough brilliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.