Zoro Homepage

Rain Drop 3 Light Flush Mount With Chrome Finish

  • Mfr # 6601C12C

  • Zoro # G012667557


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
18 in
Lamp Type
GU10
Voltage
120V
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601C12C
Zoro #
G012667557
UPC #
695320002621
Country of Origin
China

Dimensions

Length
18 in
Width
12 in
Height
18 in
Diameter
12 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Don't let your compact space limit you from designing big. This Rain Drop 3 Light Flush Mount is the perfect crystal chandelier for small spaces. It's got the right amount of shimmer and glitter but the streamlined silhouette makes it suitable for not-so-big spaces. This light source will do well over a dining table, a living room, a foyer, or bedroom. Dress any space with this small-scale glam light and see it shine every bit as bright as a full-size chandelier.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.