Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Drop 5 Light Flush Mount With Chrome Finish

  • Mfr # 6601C16C

  • Zoro # G312667752


product price: $386.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
26 in
Lamp Type
GU10
Voltage
120V
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601C16C
Zoro #
G312667752
UPC #
695320007831
Country of Origin
China

Dimensions

Length
26 in
Width
16 in
Height
26 in
Diameter
16 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

A fancy light fixture that can easily fit any interior design scheme. The Rain Drop 5 Light Flush Mount looks shiny and sparkly but its moderate size and refined silhouette makes it a versatile fixture to complement any decor. Faceted crystal balls reminiscent of raindrops suspend from thin, barely-there strands. These crystal droplets reflect light with a hint of shimmer for that subtle touch of luxury.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.