Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Drop 7 Light Flush Mount With Chrome Finish

  • Mfr # 6601C20C

  • Zoro # G912667732


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
31 in
Lamp Type
GU10
Voltage
120V
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601C20C
Zoro #
G912667732
UPC #
695320007855
Country of Origin
China

Dimensions

Length
31 in
Width
20 in
Height
31 in
Diameter
20 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Create an air of romance and glamour in your home by installing the Rain Drop 7 Light Flush Mount Chandelier. This glam light features a 20 inch chrome canopy accompanied by strings embellished with faceted crystal balls. Place this in the living room, over a dining table or a kitchen island, or in the entryway. Its stunning silhouette and delicate twinkle effortlessly elevate the luxe factor of any room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.