Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Drop 9 Light Flush Mount With Chrome Finish

  • Mfr # 6601C24C(H:47)

  • Zoro # G412667638


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Width
24 in
Lamp Type
GU10
Voltage
120V
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6601C24C(H:47)
Zoro #
G412667638
UPC #
695320007879
Country of Origin
China

Dimensions

Length
47 in
Width
24 in
Height
47 in
Diameter
24 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

You're sure to be enamored by the grace and elegance of this crystal chandelier. Its noticeable shine and light-reflecting quality makes it a standout piece in any room. Measuring 24 inches in diameter, and 45 inches in length, this glamorous light source can easily turn any high-ceiling room into a breathtaking space. Control the light intensity with a dimmer for an ambiance you can fine-tune according to your preference.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.