Zoro Homepage

Ribbon 10 Light Flush Mount With Chrome Finish

  • Mfr # 6629C26C

  • Zoro # G012669360


product price: $894.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
100 in
Lamp Type
GU10
Voltage
120V
Height
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6629C26C
Zoro #
G012669360
UPC #
695320008463
Country of Origin
China

Dimensions

Length
100 in
Width
26 in
Height
100 in
Diameter
26 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

The glitzy appearance of the RIbbon 10 Light Flush Mount will provide any space with refined brilliance. This sophisticated chandelier with a curved crystal formation emit light and luxury at the same time. It's the perfect choice when you want to create an atmosphere that is dazzling yet soft. Brimming with glamour, this light source will send waves of sparkling reflection all over the room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.