Zoro Homepage

Ring LED Chandelier With Chrome Finish

  • Mfr # 5080P16ST-3R

  • Zoro # G012667861


product price: $628.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080P16ST-3R
Zoro #
G012667861
UPC #
695320013467
Country of Origin
China

Dimensions

Length
130 in
Diameter
16 in

Details

Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
54 W
Finish
Stainless Steel
Color
Stainless Steel
Voltage
120V
Material
Metal
Lumens
2808
Installation Location
Indoor

Description

The 3 Tier Ring 16 inch LED Chandelier is one designed with playful luxury in mind. This glam light has three 16 inch rings of light with faceted crystal borders. Each ring is suspended at an angle for a look that's elegantly geometric.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful stainless steel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.