
Ring LED Chandelier With Chrome Finish
Mfr # 5080P24ST-R
Zoro # G212667869
product price: $384.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080P24ST-R
Zoro #
G212667869
UPC #
695320014723
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
24 W
Finish
Stainless Steel
Description
Bring a sparkling sheen to your design scheme with the Ring 24 inch Single Halo LED Chandelier. This captivating circle of light is an elegant choice for a contemporary dining or living space. Featuring chrome-finished hardware paired with faceted clear crystals, this glam light will provide your space with illumination on a divine level.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.