
Ring LED Chandelier With Chrome Finish
Mfr # 5080P32ST-3R
Zoro # G512667811
product price: $1,048.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080P32ST-3R
Zoro #
G512667811
UPC #
695320035100
Country of Origin
China
Dimensions
Length
26 in
Diameter
32 in
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
74 W
Finish
Stainless Steel
Material
Metal
Color
Stainless Steel
Voltage
120V
Lumens
3848
Installation Location
Indoor
Description
The Ring 32 inch LED Chandelier would make a stunning focal point in an open plan room. This glistening source of light features three rings that you can suspend at angles to form an orbital silhouette. Hang over a dining room or a coffee table in a high-ceiling living room for impact that will never fail to impress.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful stainless steel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.