Zoro Homepage

Ring LED Flush Mount With Chrome Finish

  • Mfr # 5080C7ST

  • Zoro # G112667914


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Stainless Steel
Color temp
4000
Length
7 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080C7ST
Zoro #
G112667914
UPC #
695320013450
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
7 in

Details

Housing Finish
Stainless Steel
Color temp
4000
Lamp Type
Flush Mount
Voltage
120 V
Lumens
312
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Stainless Steel

Description

Easily create glamorous interiors with the Ring LED Flush Mount. This glittering close-to-ceiling light fixture has a chrome-finished ceiling plate that holds a crystal-embellished halo with built inch LED. For added visual appeal, a faceted crystal ball dangles at the center. Light up your home with this modern glam light and enjoy a luxe ambiance day and night.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.