
Robin 3 Light Down Chandelier With Chrome Finish
Mfr # 6640P18C-O
Zoro # G712669417
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6640P18C-O
Zoro #
G712669417
UPC #
695320016055
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
35 W
Finish
Chrome
Description
This sets the mood. Marrying form and function, the Robin 3 Light Chandelier can help you achieve that perfect living room scene. On a chrome-finished lens-shaped frame drops strings of faceted crystals. Dress up your living room with this stunning light source and easily lift your home to another level of luxe. This is a dimmer-compatible light fixture so you can adjust the brightness to your needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.