Zoro Homepage

Rochester LED Integrated Black Outdoor Ceiling Light

  • Mfr # 1696P5-1-101

  • Zoro # G412532998


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Outdoor Hanging Light
Length
5.3 in
Height
17 in
Finish
Black
Light Bulb Wattage
6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1696P5-1-101
Zoro #
G412532998
UPC #
695320044416
Country of Origin
China

Dimensions

Length
5.3 in
Width
5.3 in
Height
17 in

Details

Bulb Base Type
Outdoor Hanging Light
Finish
Black
Light Bulb Wattage
6 W
Glass Finish
Black
Dimmable
Yes (Dimmer Not Included)
Voltage
120 V
Color temp
3000
Mounting
Chain
Glass Color
Clear
Lumens
312

Description

This breathtaking LED Integrated Black Outdoor Ceiling Light is a beautiful piece from our Rochester Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.