
Rosalina LED Chandelier With Matte Black Finish
Mfr # 1040P20-101
Zoro # G412669021
product price: $564.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Matte Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040P20-101
Zoro #
G412669021
UPC #
695320067125
Country of Origin
China
Dimensions
Diameter
20 in
Length
17 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Matte Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
35 W
Finish
Matte Black
Voltage
120V
Color
Matte Black
Material
Metal
Lumens
1820
Installation Location
Indoor
Description
Modern, bright, and beautiful, the Rosalina 20 inch LED Chandelier in Matte Black might be the lighting update your home needs. Hang it over a pool table, a dining table, or a kitchen bar and watch it bring a contemporary glow to your space. install it with a dimmer switch to set the brightness of light according to your preference.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.