Rosalina LED Chandelier With Matte Black Finish

  • Mfr # 1040P26-101

  • Zoro # G712668939


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Matte Black
Lamp Type
Integrated LED
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040P26-101
Zoro #
G712668939
UPC #
695320067132
Country of Origin
China

Dimensions

Length
17 in
Diameter
26 in

Details

Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Matte Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
45 W
Finish
Matte Black
Color
Matte Black
Voltage
120V
Material
Metal
Lumens
2340
Installation Location
Indoor

Description

Defined by elegant simplicity, the Rosalina 26 inch LED Chandelier in Matte Black is a versatile light fixture for your home. Its chic yet understated style make its perfect for contemporary spaces in need of a warm and modern glow. For light adjustment tailored to your liking, use this light fixture with dimmable ELV dimmer sold separately.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.