
Rosalina LED Chandelier With Matte Black Finish
Mfr # 1040P42-101-O
Zoro # G012669179
product price: $830.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Matte Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040P42-101-O
Zoro #
G012669179
UPC #
695320067156
Country of Origin
China
Dimensions
Length
17 in
Diameter
42 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Matte Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
80 W
Finish
Matte Black
Material
Metal
Color
Matte Black
Voltage
120V
Lumens
4160
Installation Location
Indoor
Description
Exuding elegance that's subtle and contemporary, the Rosalina 42 inch LED Chandelier is the oversized light fixture that will shine an ultra-chic glow to your dining room. This chandelier designed with a ring of light pared down by a matte black finish gently diffuses light downwards. This chandelier's hanging height can be adjusted from 9 inches to 120-inches.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.