
Saber Integrated LED Black Chandelier, 70inW
Mfr # 1710P50-3-101
Zoro # G015085372
product price: $2,198.00
/ea
Free Shipping & Returns
Key Features
Mounting
Wire
Fixture Wattage
72W
Glass Color
Clear
Color Temperature
3000K
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1710P50-3-101
Zoro #
G015085372
UPC #
695320108071
Country of Origin
China
Dimensions
Width
50 in
Length
8 in
Details
Item
Chandelier
Mounting
Wire
Fixture Wattage
72W
Glass Color
Clear
Color
Black
Color Temperature
3000K
Material
Glass
Description/Special Features
Integrated LED
Lumens
3744
Voltage
120V
Collection
Saber
Indoor/Outdoor
Indoor
Description
Introducing the Saber Integrated LED Black Chandelier, a masterpiece of modern design and elegance. This stunning fixture features a sleek black finish, paired with integrated LED lighting for both style and functionality. The dynamic, asymmetrical design is highlighted by handmade, textured glass elements, each crafted by skilled artisans to create a unique and captivating light display. Perfect for contemporary and modern spaces, this chandelier brings a warm, inviting glow while serving as a sophisticated statement piece in any room.
- •Introducing the Saber Integrated LED Black Chandelier, a masterpiece of modern design and elegance. This stunning fixture features a sleek black finish, paired with integrated LED lighting for both style and functionality. The dynamic, asymmetrical design is highlighted by handmade, textured glass elements, each crafted by skilled artisans to create a unique and captivating light display. Perfect for contemporary and modern spaces, this chandelier brings a warm, inviting glow while serving as a sophisticated statement piece in any room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Dimensions: H 21" x W 50" x L 8"
- •Black Finish - Integrated LED Bulb Included - Indoor (Dry Location)
- •cETLus Approved
- •Includes Assembly Instructions and Hardware.
- •Compatible With Standard Low Voltage Dimmer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.