Saber Integrated LED Brass Chandelier, 70inW

  • Mfr # 1710P50-3-624

  • Zoro # G915085373


product price: $2,198.00
/ea
Free Shipping & Returns

Key Features

Mounting
Wire
Fixture Wattage
72W
Glass Color
Clear
Voltage
120V
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1710P50-3-624
Zoro #
G915085373
UPC #
695320108088
Country of Origin
China

Dimensions

Length
8 in
Width
50 in

Details

Item
Chandelier
Mounting
Wire
Fixture Wattage
72W
Glass Color
Clear
Voltage
120V
Color
Brass
Collection
Saber
Material
Glass
Color Temperature
3000K
Description/Special Features
Integrated LED
Lumens
3744
Indoor/Outdoor
Indoor

Description

Introducing the Saber Integrated LED Brass Chandelier, a masterpiece of modern design and elegance. This stunning fixture features a luxurious brass finish, paired with integrated LED lighting for both style and functionality. The chandelier's dynamic, asymmetrical design is highlighted by handmade, textured glass elements, each crafted by skilled artisans to create a unique and captivating light display. Perfect for contemporary and modern spaces, this chandelier brings a warm, inviting glow while serving as a sophisticated statement piece in any room.


  • •Introducing the Saber Integrated LED Brass Chandelier, a masterpiece of modern design and elegance. This stunning fixture features a luxurious brass finish, paired with integrated LED lighting for both style and functionality. The chandelier's dynamic, asymmetrical design is highlighted by handmade, textured glass elements, each crafted by skilled artisans to create a unique and captivating light display. Perfect for contemporary and modern spaces, this chandelier brings a warm, inviting glow while serving as a sophisticated statement piece in any room.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 21" x W 50" x L 8"
  • •Brass Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.