
Saleen LED Mini Pendant With Sun Gold & Black Finish
Mfr # 1156P4-625
Zoro # G612669159
product price:Â $71.99
/eaKey Features
Color
Sun Gold & Black
Height
10 in
Length
6 in
Width
6 in
Housing Finish
Sun Gold & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1156P4-625
Zoro #
G612669159
UPC #
695320070064
Country of Origin
China
Dimensions
Height
10 in
Length
6 in
Width
6 in
Details
Color
Sun Gold & Black
Housing Finish
Sun Gold & Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Saleen
Color Temp.
4000
Chandelier/ Pendant Type
Other Mini Pendant
Finish
Sun Gold & Black
Description
Up the style ante in your space with true-to-form 3d geometry. The Saleen Circle Cube LED Pendant features a one-of-a-kind style. The round canopy in sun gold finish holds an adjustable wire connected to a flat circle in black finish. Connected to it is a cube shade that houses the LED bulb. This modern lighting option is one you can definitely rely on to elevate your interior's aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.