
Saleen LED Mini Pendant With Sun Gold & Black Finish
Mfr # 1156P9-625
Zoro # G712669189
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Color
Sun Gold & Black
Height
14 in
Length
14 in
Width
9 in
Housing Finish
Sun Gold & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1156P9-625
Zoro #
G712669189
UPC #
695320070040
Country of Origin
China
Dimensions
Height
14 in
Length
14 in
Width
9 in
Diameter
9 in
Details
Color
Sun Gold & Black
Housing Finish
Sun Gold & Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Saleen
Color Temp.
4000
Chandelier/ Pendant Type
Other Mini Pendant
Finish
Sun Gold & Black
Material
Metal
Lumens
468
Installation Location
Indoor
Description
The Saleen 12 inch LED Mini Pendant displays minimalist restraint but does so in style. The sun gold finish of the 9 inch wide cylindrical drum shade is complemented by the presence of a black flat circle that connects the shade to the adjustable wire. This modern lighting is ideal for use in dining rooms, kitchens, and in compact areas in need of a chic glow.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold & black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.