
Salvador 4 in LED Integrated Polished Nickel Pendant
Mfr # 1673P4-1-613
Zoro # G412667669
product price:Â $138.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Height
8 in
Length
4 in
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1673P4-1-613
Zoro #
G412667669
UPC #
695320044133
Country of Origin
China
Dimensions
Height
8 in
Length
4 in
Width
4 in
Details
Color
Polished Nickel
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Modern
Collection Name
Salvador
Shade Material
Crystal
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Polished Nickel
Description
This breathtaking Salvador 4 in LED Integrated Polished Nickel Pendant is a beautiful piece from our Salvador Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.