
Savannah 14 Light Chandelier With Black Finish
Mfr # 1034P40-14-101
Zoro # G412668819
product price: $838.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
14
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034P40-14-101
Zoro #
G412668819
UPC #
695320043303
Country of Origin
China
Dimensions
Diameter
40 in
Length
53 in
Details
Fixture Type
Chandelier
Lamp Quantity
14
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
53 in
Color
Black
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
The Savannah 14 Light Chandelier in black Finish is a showstopper. It works best in large rooms and will definitely command the attention of the eye with its starburst beauty. You'll get ample illumination from fourteen bulbs hidden somewhere between the black spines that radiate from a central sphere. This spectacular luminaire will fill any room with a glamorous glow.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.