Savannah 14 Light Chandelier With Gold Leaf Finish

  • Mfr # 1034P40-14-620

  • Zoro # G212669054


product price: $838.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
14
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034P40-14-620
Zoro #
G212669054
UPC #
695320067194
Country of Origin
China

Dimensions

Diameter
40 in
Length
53 in

Details

Fixture Type
Chandelier
Lamp Quantity
14
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
53 in
Color
Gold Leaf
Material
Metal
Voltage
120V
Installation Location
Indoor

Description

The Savannah 14 Light Chandelier in Gold Leaf Finish is a showstopper. It works best in large rooms and will definitely command the attention of the eye with its starburst beauty. You'll get ample illumination from fourteen bulbs hidden somewhere between the golden spines that radiate from a central sphere. This spectacular luminaire will fill any room with a glamorous glow.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.