Zoro Homepage

Savannah 2 Light Wall Sconce With Black Finish

  • Mfr # 1034W8-2-101

  • Zoro # G712669103


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
8 in
Fixture Voltage
120V
Length
20 in
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034W8-2-101
Zoro #
G712669103
UPC #
695320043310
Country of Origin
China

Dimensions

Height
5 in
Width
8 in
Length
20 in

Details

Fixture Voltage
120V
Finish
Black
Housing Material
Metal
Lamp Type
G9
Installation Location
Indoor
Color
Black

Description

A light fixture and decor in one, the Savannah 2 Light Wall Sconce in black Finish will make a versatile addition to your space. Ready to provide your home with warmth and drama, this wall lamp can create an ambiance while saving you some floor space. Install it in the bathroom, in an entryway, or in the bedroom and watch it act not just as a source of light but also as a chic source of style.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.