
Savannah 6 Light Chandelier With Gold Leaf Finish
Mfr # 1034P16-6-620
Zoro # G612668879
product price: $284.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034P16-6-620
Zoro #
G612668879
UPC #
695320067033
Country of Origin
China
Dimensions
Length
29 in
Diameter
16 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
29 in
Voltage
120V
Material
Metal
Color
Gold Leaf
Installation Location
Indoor
Description
Brimming with character, the Savannah 6 Light Chandelier in Gold Leaf Finish will make a poignant design piece. If you're looking for a luminaire with a dramatic flair, this fixture with a starburst silhouette is perfect for you. Hang a pair together and let their golden explosion of light bring your stark white space a captivating glow.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.