Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 6 Light Flush Mount With Gold Leaf Finish

  • Mfr # 1034C20-6-620

  • Zoro # G912668739


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold Leaf
Length
12 in
Lamp Type
G9
Voltage
120V
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034C20-6-620
Zoro #
G912668739
UPC #
695320067170
Country of Origin
China

Dimensions

Length
12 in
Width
20 in
Height
12 in
Diameter
20 in

Details

Housing Finish
Gold Leaf
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Gold Leaf
Housing Material
Metal
Color
Gold Leaf
Installation Location
Indoor

Description

The Savannah 6 Light Flush Mount Light in Gold Leaf FInish will brighten up rooms and moods. This bold, brilliant, and bright luminaire is bursting with warmth and drama perfect for upgrading the look of your living room, home office, entryway or bedroom. Perfectly sized for low ceilings, this piece will make a statement without overwhelming the space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.