
Secca 9 Light Down Chandelier With Chrome Finish
Mfr # 5654P20C
Zoro # G912669156
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5654P20C
Zoro #
G912669156
UPC #
695320024661
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
Give your living room a quick facelift simply by adding the Secca 9 Light Chandelier. This lighting option has a tiered metal frame in chrome finish covered by a soft and sophisticated draping of metallic strands. The fab silhouette and subtle shine of this fixture is enough to set a luxurious ambiance in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.